1 x 1 in. Polypropylene pH Sensor with Preamplifier Cable for Rosemount 1056 pH Controller

You last purchased this on
 
Emerson Process Management

Rosemount™ 1 x 1 in. Polypropylene pH Sensor with Preamplifier Cable for Rosemount 1056 pH Controller

This product requires certification to purchase.
You last purchased this on
 
Emerson Process Management

Rosemount™ 1 x 1 in. Polypropylene pH Sensor with Preamplifier Cable for Rosemount 1056 pH Controller

  • Fast #
  • Part #E396P011355
  • Item #4934108
  • Manufacturer Part #396P-01-13-55
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • TUpH™ reference technology includes a large area reference junction for minimum maintenance requirements
  • All models feature 1" MNPT front and rear facing threads for insertion, submersion or flow through applications
  • Ideal for tough wastewater and pre-treatment applications
  • Includes 25' of cable and a built in pre-amplifier
  • Built-in Pt-100 temperature sensor
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Rosemount™ 1056 pH Controller
CE Approved:
No
CSA Certified:
Yes
Cable Length (ft):
25 ft
Collection:
Rosemount™
EPA Compliant:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Material:
Plastic, Glass
Material Type:
Polypropylene
NSF Certified:
No
Product Type:
pH Sensor Preamplifier Cable
UL Listed:
No