85/265V Multi-Parameter Dual Channel Transmitter
Rosemount™ 85/265V Multi-Parameter Dual Channel Transmitter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rugged titanium electrodes with PEEK insulator and EPDM O-rings are ideal for use in clean, non-corrosive liquid having a conductivity less than 20,000 ?S/cm
- Single sensor input
- Quick start programming, intuitive menus and large easy-to-read, high contrast display makes these controllers ideal for water and wastewater plants
- Conductivity sensors sold separately
Specifications
- CE Approved:
- No
- Collection:
- Rosemount™
- EPA Compliant:
- No
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Product Type:
- Multi-Parameter Dual Channel Transmitter
- UL Listed:
- No
- Volts:
- 85/265V