Empire
500 Series 48 in. I-Beam Level
Part #E500M48 | Item #8475727 | Manufacturer Part #500M.48
Length:
How to get it:
Product Details
- Lightweight, durable I-Beam frame
- High contrast vial surrounds improve vial visibility
- 0005 in./in. accuracy in all working positions
- Impact resistant acrylic mono vials offer superior durability
- All metal I-Beam frame offers superior durability and protects long-life accuracy
- High-strength magnetic edge for hands-free use on ferrous metal materials
- Top read window provides clear overhead viewing
- Ergonomic, grip zones enhance comfort and portability
- Impact resistant endcaps protect frame and vials
- Hang hole for ease of storage
Specifications
Application: Residential
Automatic Shut-Off: No
Collection: 500 Series
Color Finish: Blue
Color Finish Category: Blues
GSA Approved: No
Height: 2-1/4 in
Length: 48 in
Material: Aluminum
Number Of Pieces: 1 Piece
Number of Tools Included: 1
Size: 48 in x 2-1/4 in
Tool Type: I-Beam Level
Weight: 2.42
Width: 2-1/4 in
Entire Collection
-
Starting at $43.50