1-1/4 in. Carbon Steel Electrogalvanized Pipe Strap
1-1/4 in. Carbon Steel Electrogalvanized Pipe Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Schedule 40 Pipe, Schedule 80 Pipe
- Coating:
- Electrogalvanized
- Fits Pipe Size:
- 1-1/4 in
- Gauge (metal):
- 16 ga
- Length:
- 4-1/4 in
- Material:
- Carbon Steel
- Product Type:
- Pipe Strap
- UL Listed:
- No
- Width:
- 4-1/4 in