6 in. Electro Galvanized Standard U- Bolt With Hex Nut

You last purchased this on
 
Empire Industries

6 in. Electro Galvanized Standard U- Bolt With Hex Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Empire Industries

6 in. Electro Galvanized Standard U- Bolt With Hex Nut

  • Fast #
  • Part #E137G0600
  • Item #4355499
  • Manufacturer Part #137G0600
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Heavy Load
Coating:
Electrogalvanized
Fits Pipe Size:
6 in
MSS:
MSS SP-58, MSS SP-69 Type 24
Material:
Steel
Product Type:
Hex Nut, U-Bolt
Size:
5/8 in-11
Thread Length:
3.75
Work Load Limit:
3620 lb