3/4 in. Epoxy Strut Pipe Clamp in Copper
Figure 8300 3/4 in. Epoxy Strut Pipe Clamp in Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Copper Tubing
- Coating:
- Epoxy
- Collection:
- Figure 8300
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 3/4 in
- Material:
- Carbon Steel
- Work Load Limit:
- 400 lb