5 in. Electrogalvanized Carbon Steel 18 ga Pipe Covering Protection Shield
Figure 167 5 in. Electrogalvanized Carbon Steel 18 ga Pipe Covering Protection Shield
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Electrogalvanized
- Collection:
- Figure 167
- Diameter - Outside:
- 4-1/2 in
- Fits Pipe Size:
- 5 in
- Gauge (metal):
- 18 ga
- Length:
- 12 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Pipe Covering Protection Shield
- Weight:
- 1.1 lb