3/4 in. Stainless Steel Riser Clamp for Pipe
Figure 50 3/4 in. Stainless Steel Riser Clamp for Pipe
Frequently Purchased Together
Product Details
Product Details
- Designed for supporting and stabilizing vertical pipe runs
- Empire’s Fig. 50 standard riser clamp is designed for supporting and stabilizing vertical pipe runs
- Plastic coated riser clamps are completely plastic coated with zinc plated hardware
- The plastic coating prevents pipe from coming in contact with the clamp and is designed to reduce noise, vibration and prevent electrolysis between pipe and clamp
- Stainless steel riser clamps are recommended for applications where protection from a corrosive environment is required
Documents
Specifications
- Application:
- Pipe
- Collection:
- Figure 50
- Diameter - Outside:
- 1-1/20 in
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Length:
- 8-13/16 in
- MSS:
- MSS SP-58, MSS SP-69 Type 8
- Material:
- Stainless Steel
- Material Type:
- T304
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- Weight:
- 0.92 lb
- Work Load Limit:
- 255 lb