100 ft. x 1/2 in. Open Reel Fiberglass Tape Measure
100 ft. x 1/2 in. Open Reel Fiberglass Tape Measure
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Outdoor
- Automatic Shut-Off:
- No
- Case Material:
- Plastic
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- GSA Approved:
- No
- Handle Material:
- Rubber
- Handle Type:
- Grip
- Length:
- 100 ft
- Material:
- Fiberglass
- Number of Tools Included:
- 1
- Tool Type:
- Open Reel Tape
- Weight:
- 1.4 lb
- Width:
- 1/2 in