300 ft. x 1/2 in. Open Reel Fiberglass Tape
300 ft. x 1/2 in. Open Reel Fiberglass Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Yellow
- Length:
- 300 ft
- Material:
- Fiberglass
- Width:
- 1/2 in