500AL Series 16 ft. Auto Lock Tape Measure in Polished Chrome

Part #E500AL16  |  Item #7223237  |  Manufacturer Part #500AL-16

$14.64 EACH

Length:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 5 Screw housing
  • Marking surface
  • Autolock
  • Fractional printing
  • Lifetime limited warranty
  • Made in USA

Documents

Specifications

Automatic Shut-Off: Yes

Case Material: Plastic

Coating: Nylon

Collection: 500AL Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 5-43/50 in

Height: 5-51/100 in

Length: 16 ft

Material: Steel

Number of Tools Included: 1

Tool Type: Tape Measure

Weight: 0.52

Width: 1-2/5 in