• Cart

DESCRIPTION

Empire Toilet Shelf in Polished Chrome

G635T18PC

Color Finish

Polished Chrome

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Empire
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-2/5 in
Glass Type
Tempered
Height
4-3/10 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass

$318.32
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS