25 in. Poly Metal Wear Strip Snow Pusher Shovel
Bigfoot™ 25 in. Poly Metal Wear Strip Snow Pusher Shovel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Blade Length (in):
- 25 in
- Blade Material:
- Poly
- Blade Width (in):
- 12-1/2 in
- Collection:
- Bigfoot™
- Handle Material:
- Wood
- Length:
- 50 in
- Tool Type:
- Snow Shovel
- Weight:
- 4 lb