Double Cylinder Low Profile Deadbolt in Oil Rubbed Bronze
Double Cylinder Low Profile Deadbolt in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Brass
- UL Listed:
- No