Brass Robe Hook in French Antique
Emtek® Brass Robe Hook in French Antique
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Emtek®
- Color Finish Category:
- Browns
- Color Finish Name:
- French Antique
- Depth:
- 2-7/8 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-7/8 in
- Width:
- 1-5/8 in