3/4 in. Flexible x Male Threaded Connector Adapter
3/4 in. Flexible x Male Threaded Connector Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Connect flexible connectors to manifold piping
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- NSF Certified:
- No
- Type:
- Connector Adaptor