3/8 in. x 16 ft. FSPT Flexible Connector
3/8 in. x 16 ft. FSPT Flexible Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High quality replacement parts for your chlorine gas system
- Note: When changing flexible connectors, change lead gaskets as well
- Flexible connectors (pigtails) are suitable for use with chlorine gas
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- End Connection 1:
- Female Swivel Nut
- End Connection 2:
- Female Swivel Nut
- End Connections:
- Female Swivel Nut
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 16 ft
- Material:
- Metal
- Product Type:
- FSPT Flexible Connector
- UL Listed:
- No
- Weight:
- 3.0 lb