100 PPD Chlorine Gas Feeder
100 PPD Chlorine Gas Feeder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three year limited warranty
- Solid machined PVC construction
- Hastelloy-C inlet valve
- Note: when ordering please provide pounds per day, inlet psi, backpressure and gpm
- It features solid machined PVC components and a fine silver and Hastelloy rate valve and inlet valve for long life and accuracy
Specifications
- Connection Type:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 60 gpm
- Maximum Temperature:
- 120
- NSF:
- NSF 61, NSF 372, NSF 50
- NSF Certified:
- Yes
- Pressure - Maximum:
- 140 psi
- Product Type:
- Circulator Pump
- UL Listed:
- No