20 gal Eye Wash Solution

Part #E17051  |  Item #4420935  |  Manufacturer Part #17051

$52.00 EACH

Capacity:

20 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Specifically formulated to provide protection against bacteria, fungi, staph, and algae growth for self-contained eyewash stations
  • Each bottle preserves potable water from 5 to 20 gallons up to 90 days
  • Use as directed

Documents

Specifications

ADA Compliant: No

Capacity: 20 gal

Change Cycle: Up to 90 Days

Disposable: No

Gender: Womens

Height: 7 in

Length: 4-3/4 in

NSF Certified: No

Quick Release: No

UL Listed: No