3/16 x 1 in. Zinc (Pack of 50) Plain Washer
3/16 x 1 in. Zinc (Pack of 50) Plain Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Steel
- Stainless steel type 304
- Eaton B-Line series square washer
- Square washer
- 3/4 in bolt size
Specifications
- Coating:
- Zinc
- Diameter - Inside 1:
- 3/16 in
- Diameter - Outside:
- 1 in
- GSA Approved:
- No
- Package Quantity:
- Pack of 50
- Product Type:
- Fender Washer