Endura Grease Management

50 gpm 100 lb 4 in. Grease Interceptor

Part #I3950A04

Width:

23-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • C/W flow control
  • Light and highly durable
  • EZ access latches
  • Removable baffles

Documents

Specifications

Capacity: 100 lb

Color Finish: Grey

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Flow Rate: 50 gpm

Height: 23-1/2 in

Length: 31 in

Material: Plastic

Type: C3950A04

Width: 23-1/2 in