1 in. MIPT Brass Adapter

You last purchased this on
 
ENDURA SEPARATION TECHNOLOGIES

1 in. MIPT Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
ENDURA SEPARATION TECHNOLOGIES

1 in. MIPT Brass Adapter

  • Fast #
  • Part #I88953
  • Item #7300165
  • Manufacturer Part #88953
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter, Straight
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No