4 in. 75 gpm FPT Grease Interceptor
Endura® 4 in. 75 gpm FPT Grease Interceptor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy to transport and install
- Flush to finish access covers for internal and pedestrian applications
- Threaded inlet (FPT) and main outlet connection
- High performance PE tank, burial up to 6 ft below grade
- Smart tank profile to resist flotation
- Includes integrated tie down locations for additional buoyancy resistance where required
- High performance grease separation
- Accessible flow control via patented dynamic inlet baffle
Specifications
- ASME:
- ASME A112.14.3
- CSA Certified:
- CSA B481
- Capacity:
- 158 gal
- Collection:
- Endura®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 32 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 75 gpm
- Height:
- 43 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PE
- Temperature Rating:
- 160
- Width:
- 59 in