4 in. 22-1/2 Degree Long Sweep Duct Elbow
SuperDuct® 4 in. 22-1/2 Degree Long Sweep Duct Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concrete encased and direct burial applications for power utilities;street lighting and communication distribution systems
- Super Duct DBII Fittings Grey Super Duct Fittings 22½° Long Sweep Bend with bell ends, and are specially formulated from a high impact PVC and comply with NEMA TC-9 Standard.
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- SuperDuct®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 4 in
- Elbow Degree:
- 22-1/2 DD
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Long Sweep
- Material:
- Plastic
- Material Type:
- PVC