1 in. Plastic Full Port Socket Weld 232# Ball Valve
VKD Series 1 in. Plastic Full Port Socket Weld 232# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 150
- ASME:
- ASME B31.3, ASME B31.9
- ASTM:
- ASTM F-1282, ASTM F-1974
- CSA Certified:
- CSA B137.9, CSA B51
- Clean Bagged:
- No
- Collection:
- VKD Series
- End Connection 1:
- Union Socket Weld
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union Socket Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene, PTFE
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - High:
- 232
- Pressure Class:
- 232#
- UL Listed:
- No
- Valve Body Material:
- Polypropylene
- Valve Body Style:
- Ball
- Valve Bonnet Type:
- Union
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve