1-1/2 in. Mechanical Joint Straight Polypropylene Return or U Bend
1-1/2 in. Mechanical Joint Straight Polypropylene Return or U Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Return
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No