Enfield
1-1/2 in. Mechanical Joint Straight Schedule 80 Polypropylene 90 Degree Elbow with 1/4 Degree Bend
Part #EW291 | Item #456484 | Manufacturer Part #W291
Call for Pricing
EACH
All Sizes
Sizes
Price
Qty
Actions
Product Details
Documents
Specifications
Clean Bagged: No
Elbow Degree: 90
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: No
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: Straight
Material: Plastic
Material Type: Polypropylene
NSF Certified: No
Schedule Class: 80