1-1/2 in. x 10 ft. Schedule 40 Plastic Pressure Pipe
1-1/2 in. x 10 ft. Schedule 40 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1412, ASTM D-4101, ASTM D-635
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 14
- NSF Certified:
- Yes
- PipeTubing Size:
- 1-1/2 in
- Schedule Class:
- 40