Enfield

2 in. Male Straight Schedule 40 Polypropylene Enfusion Adapter

Part #EL142  |  Manufacturer Part #L142

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ASTM Specifications: [ASTM F-1412, ASTM D-4101]

Clean Bagged: No

End Connection 1: Male

End Connection 2: Male

End Connections: Male

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

Material Type: Polypropylene

Maximum Temperature: 212

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40