2 in. Enfusion Joint x Spigot Expansion Straight Plastic 90 Degree Elbow with 1/4 Degree Bend
2 in. Enfusion Joint x Spigot Expansion Straight Plastic 90 Degree Elbow with 1/4 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-4101, ASTM F-1412
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Expansion Joint
- End Connection 2:
- Spigot
- End Connections:
- Expansion Joint x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- NSF:
- NSF 14
- NSF Certified:
- Yes