4 x 4 x 3 x 3 in. Enfusion Socket Polypropylene Double Sanitary Tee
4 x 4 x 3 x 3 in. Enfusion Socket Polypropylene Double Sanitary Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1412, ASTM D-635, ASTM D-4101
- Application:
- Hospital
- CSA Certified:
- Yes
- Clean Bagged:
- Yes
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connection 3:
- Electrofusion
- End Connection 4:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 3 in
- Fitting Size 4:
- 3 in
- Fitting Sizes:
- 4 in x 4 in x 3 in x 3 in
- Fitting Type:
- Sanitary Tee
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 212
- NSF:
- NSF 14
- NSF Certified:
- Yes