8 in. Expansion Joint Polypropylene Electrofusion Joint 90 Degree Elbow
8 in. Expansion Joint Polypropylene Electrofusion Joint 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-4101, ASTM F-1412
- Application:
- Acids, Waste
- CSA Certified:
- CSA B181.3
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Expansion Joint
- End Connection 2:
- Expansion Joint
- End Connections:
- Expansion Joint
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- Yes
- Temperature Range:
- -10 to 212 Deg F