8 x 8 x 6 in. Expansion Joint Sch. 40 Polypropylene Enfusion Wye
8 x 8 x 6 in. Expansion Joint Sch. 40 Polypropylene Enfusion Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-4101, ASTM D-635, ASTM F-1412
- CSA Certified:
- CSA B181.3
- Clean Bagged:
- No
- Color Finish Name:
- Green
- End Connection 1:
- Expansion Joint
- End Connection 2:
- Expansion Joint
- End Connection 3:
- Expansion Joint
- End Connections:
- Expansion Joint
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 8 in x 8 in x 6 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 110, NSF 210, NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40