10 in. Expansion Joint Enfusion Straight and Sanitary Schedule 40 Polypropylene Tee
Enfield™ 10 in. Expansion Joint Enfusion Straight and Sanitary Schedule 40 Polypropylene Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-4101, ASTM D-635, ASTM F-1412
- CSA Certified:
- CSA B181.3
- Clean Bagged:
- No
- Collection:
- Enfield™
- Color Finish Name:
- Blue
- End Connection 1:
- Expansion Joint
- End Connection 2:
- Expansion Joint
- End Connection 3:
- Expansion Joint
- End Connections:
- Expansion Joint
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Sanitary Tee
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 212
- NSF:
- NSF 14, NSF 110, NSF 210
- NSF Certified:
- Yes
- Schedule Class:
- 40