1000 lb. Ramp Extender in Black

You last purchased this on
 
Enpac

1000 lb. Ramp Extender in Black

This product requires certification to purchase.
You last purchased this on
 
Enpac

1000 lb. Ramp Extender in Black

  • Fast #
  • Part #E5038BK
  • Item #7913101
  • Manufacturer Part #5038-BK
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hardcover to protect for elements and keep chemical secure
  • Includes: Hardcover and spill pallet with drain
  • Outdoor storage shed for chemical drums
  • Meets EPA 40 CFR 264.175
  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
5-1/2 in
Length:
29-1/2 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Ramp Extension
Weight:
6 lb
Width:
8-1/2 in
Work Load Limit:
1000 lb