10 in. Sediment Pre-Filter System
10 in. Sediment Pre-Filter System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Cartridge Type:
- Sediment
- Contaminant Removal:
- Sediment
- Filtering Material:
- No
- Flow Rate:
- 10 gpm
- Length:
- 10 in
- NSF Certified:
- No
- Weight:
- 1 lb