PRO-CS-1344 Whole House Filter Carbon Replacement Media
PRO-CS-1344 Whole House Filter Carbon Replacement Media
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- PRO-CS-1344 Whole House Filter
- CE Approved:
- No
- Contaminant Removal:
- Carbon
- EPA Compliant:
- No
- Fits Model:
- PRO-CS-1344
- NSF Certified:
- No
- Product Type:
- Parts & Hardware
- UL Listed:
- No