7-3/4 in. Compostable Bulk Straw (Case of 2500)
7-3/4 in. Compostable Bulk Straw (Case of 2500)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 7-3/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 2500
- Product Type:
- Straw