7 in. Hi-Viz Orange Pencil for Carpentry

You last purchased this on
 
ERB Safety

7 in. Hi-Viz Orange Pencil for Carpentry

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

7 in. Hi-Viz Orange Pencil for Carpentry

  • Fast #
  • Part #E15672
  • Item #4422006
  • Manufacturer Part #15672
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Hi-Viz Orange Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lays down rich black mark
  • 7" medium grade
  • #2 hardness
  • Easy to sharpen
  • Requires Certification

Documents


Specifications

Application:
Carpentry
Color Finish Name:
Hi-Viz Orange
Length:
7 in
Product Type:
Pencil