801 EARMUFF HOLDER *Z
801 EARMUFF HOLDER *Z
Package Quantity Info:
EA: 1 IP: 1 CA: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible PVC
- Hook & loop closure for easy access
- Holds ear muffs when not in use
- Black color helps mask smudges and marks
- Holder attaches to belt
Documents
Specifications
- Clothing Size:
- One Size Fits All
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Gender:
- Unisex
- Height:
- 1/2 in
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Reusable:
- Yes
- Size:
- One Size
- Type:
- E15714
- Weight:
- .56 oz
- Width:
- 1 in