Americana® Full Brim Hard Hat with Mega Ratchet in White

Part #E19221  |  Item #4397427  |  Manufacturer Part #19221

$13.74 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Made in USA
  • 4-point nylon ribbon suspension
  • Accommodates chin strap
  • Meets low temperature (LT) option of Z89.1 standard
  • Moisture wicking brow pad is removable, washable, and replaceable
  • Goggle retaining slots on suspension
  • Mega Ratchet suspension adjusts from head size 6.5 to 8
  • Weighs 15.13 oz.

Documents

Specifications

ANSI Specifications: ANSI Z89.1 Type 1 Class C, E and G

Adjustable: Yes

Clothing Size: 6.5-8

Collection: Americana®

Color Finish: White

Color Finish Category: Whites

Height: 6-1/8 in

ISO Specifications: ISO 9001:2015

Length: 12-7/8 in

Material: Plastic

Material Type: HDPE

Reusable: Yes