Full Brim Ratchet Hard Hat in White
Americana Full Brim Ratchet Hard Hat in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Vented Full Brim with 4-point nylon suspension
- Ratchet head size adjustment
- Logoed with Aus Und
- Made in USA
- HDPE shell
Documents
Specifications
- ANSI:
- ANSI Z89.1 Type 1 Class C
- Clothing Size:
- One Size Fits Most
- Collection:
- Americana
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Gender:
- Womens
- Height:
- 6-1/8 in
- ISO:
- ISO 9001:2015
- Length:
- 12-7/8 in
- Material:
- Plastic
- Material Type:
- HDPE
- Quick Release:
- No
- Reusable:
- Yes