Vent Full Brim Safety Helmet with Mega Ratchet in Yellow
Americana Vent Full Brim Safety Helmet with Mega Ratchet in Yellow
Frequently Purchased Together
Product Details
- Accommodates chin strap
- Meets low temperature (LT) option of Z89.1 standard
- 4-point nylon ribbon suspension
- Ratchet knob suspension adjusts head size from 6.5 to 8
- Made in USA
- Vents on top of hat increase air circulation
- Moisture wicking brow pad is removable, washable, and replaceable
Documents
Specifications
- ANSI:
- ANSI Z89.1 Type 1 Class C
- Collection:
- Americana
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Disposable:
- No
- Gender:
- Womens
- Height:
- 6-1/8 in
- ISO:
- ISO 9001:2015
- Length:
- 12-7/8 in
- Material:
- Plastic
- Material Type:
- HDPE
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 1 lb