Safety Glass with Blue Lens
Contra Safety Glass with Blue Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black frame, matte finish
- TPR nose pads and temple inserts
- Half frame design
- Polycarbonate lenses offer 99% UV protection
- Blue Mirror lenses
- Retail ready
- Black frame
- Stainless steel hinge screws
Documents
Specifications
- ANSI:
- ANSI/ISEA Z87.1
- Collection:
- Contra
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Gender:
- Womens
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Blue Mirror
- Height:
- 1-3/4 in
- ISO:
- ISO 9001:2015
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Quick Release:
- No
- Reusable:
- Yes