Corded Plastic Reusable Ear Plugs (50 Pairs) in Orange

Part #E14392  |  Item #4421060  |  Manufacturer Part #14392

$60.78 EACH

Color/Finish: Orange

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • ERB04V Orange
  • NRR 25dB when used as directed
  • Triple flange design
  • PVC Cord
  • Vial holds one pair of ear plugs
  • Each pair individually bagged

Documents

Specifications

ANSI Specifications: ANSI S3.19

Color Finish: Orange

Corded Cordless: Corded

Disposable: No

Height: 4 in

Length: 9-1/2 in

Material: Plastic

Material Type: PVC

Noise Reduction Rating: 25

Package Quantity: 50 Pairs

Quick Release: No

Reusable: Yes