One Size Fits Most Polyester Tricot Reusable Safety Vest in Hi-Viz Pink
Girl Power at Work® One Size Fits Most Polyester Tricot Reusable Safety Vest in Hi-Viz Pink
Frequently Purchased Together
Product Details
- Does not meet ANSI requirements
- 100% polyester tricot
- Pink Safety Vest Non-ANSI
- Hook & loop front closure
- Durable elastic side straps
Documents
Specifications
- Application:
- Benefit Walks, Promotional Events, Visitor Identification
- Clothing Size:
- One Size Fits Most
- Collection:
- Girl Power at Work®
- Color Finish Category:
- Pinks
- Color Finish Name:
- Hi-Viz Pink
- Gender:
- Womens
- Material:
- Plastic
- Material Type:
- Polyester Tricot
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes