Plastic Safety Glass with Pink Frame and Soft Pink Lens
Girl Power at Work® Plastic Safety Glass with Pink Frame and Soft Pink Lens
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Frameless wraparound single lens design fit provides optimal protection
- Rubberized temple tips provide additional grip
- Safety glasses meet ANSI Z87.1 High Impact
- Considered a clear lens per ANSI Z87.1
- Integrated nose pads
Documents
Specifications
- ANSI:
- ANSI Z87.1 High Impact
- CE Approved:
- No
- Collection:
- Girl Power at Work®
- Disposable:
- No
- Gender:
- Womens
- Glasses Frame Color:
- Pink
- Glasses Lens Color:
- Soft Pink
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Reusable:
- Yes
- Weight:
- 0.056 lb