Size L Polyester Tricot Reusable Safety Vest in Hi-Viz Pink
Girl Power at Work® Size L Polyester Tricot Reusable Safety Vest in Hi-Viz Pink
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Does not meet ANSI requirements
- 100% polyester tricot
- Hi Viz Pink unisex style vest
- Left chest pocket with pen compartment
- Sizes SM - 5X
- 2 exterior waist pockets with hook & loop closure
- Hook & loop front closure
Documents
Specifications
- Clothing Size:
- L
- Collection:
- Girl Power at Work®
- Color Finish Category:
- Pinks
- Color Finish Name:
- Hi-Viz Pink
- Disposable:
- No
- Gender:
- Unisex
- Height:
- 1/4 in
- ISO:
- ISO 9001:2015
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polyester Tricot
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.34 lb