Size S Polyester Tricot Quick Release Reusable Break Away Safety Vest in Hi-Viz Pink

You last purchased this on
 
ERB Safety

Girl Power at Work® Size S Polyester Tricot Quick Release Reusable Break Away Safety Vest in Hi-Viz Pink

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

Girl Power at Work® Size S Polyester Tricot Quick Release Reusable Break Away Safety Vest in Hi-Viz Pink

  • Fast #
  • Part #E62227
  • Item #8116932
  • Manufacturer Part #62227
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Does not meet ANSI requirements
  • 100% polyester tricot
  • Women's Break-Away Hi-Viz pink vest
  • Hook & loop front closure
  • Sized to fit women
  • Two interior waist pockets
  • Requires Certification

Documents


Specifications

Clothing Size:
S
Collection:
Girl Power at Work®
Color Finish Category:
Pinks
Color Finish Name:
Hi-Viz Pink
Disposable:
No
Gender:
Womens
Material:
Plastic
Material Type:
Polyester Tricot
Product Type:
Safety Vest
Quick Release:
Yes
Reusable:
Yes