HOODIE ZIP CL3 LIME/BLK 3XL W378
HOODIE ZIP CL3 LIME/BLK 3XL W378
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 100% Soft polyester fleece
- Channeled hood with cinch cord and cord lock for adjustable fit
- Type R class 3 hooded sweatshirt
- Zipper closure
- Awarelite tape
- Ribbed knit cuffs
- Two inset slash pockets
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- XXXL
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Lime, Black
- Disposable:
- No
- Gender:
- Womens
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes
- Type:
- E62989